0
1
2
3

10 Person First Aid Kit 1002451

Order Code: ZT1547719S

£12.99 Inc VAT (20%)


Description

This convenient, all in one first aid kit provides everything you need in the event of a minor scrape or accident. Suitable for up to ten people to use, it includes a guidance leaflet, plasters, eye pads, bandages, safety pins, dressings, gloves and wipes to cover any eventuality. The kit comes in a convenient and hardwearing plastic case that has and easy to use carry handle and is also wall mountable so it's always close at hand.
Suitable for up to 10 users
Comes complete with user guide
Suitable for dealing with bumps, bruises and other minor injuries
Comes in a hardwearing plastic box
Portable and wall mountable for flexible use
20x plasters, 2x eye pads, 4x triangular bandages, 12x safety pins
6x medium/2x large dressings, 2x pairs of gloves, 10x wipes

See full description
Specifications for 10 Person First Aid Kit 1002451
  • MFR Part No.
    KF00575
  • Weight
    0.9151kg
  • Product Type
    First Aid Kit
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome