Aero's British Standard first aid kits fully meet the requirements of BS 8599-1:2011. This kit is specifically for the catering industry, contained in a blue box and including blue plasters and gloves to meet the requirements of the Food & Hygiene regulations (SI1990 No 1431) During 2011, the British Standards Institute published BS 8599-1:2011 Workplace First Aid Kits. This is the first British standard specifying the contents of workplace first aid kits. This clearly establishes a standard for workplace first aid provisions, and the contents of these new kits are more appropriately aligned with today's workplace risks and first aid needs. All kits are supplied with a wall hanging bracket, tabs for security seals and are filled with quality Aero brand components ensuring the highest level of care for your personnel in time of emergency. Contents: 1 x Aero A6 first aid leaflet, 4 x AeroWound HSE medium dressings (12 x 12cm), 1 x AeroWound HSE large dressing (18 x 18cm), 2 x AeroBand non-woven tri-bandages (90 x 90 x 127cm), 2 x 12 AeroWound HSE eye pads, 1 x AeroBurn sterile gel dressing (10 x 10cm), 2 x 20 A-Care assorted detectable plasters, 1 x AeroPlast emergency foil blanket (140 x 210cm), AeroGlove 6 x pairs of large powder-free nitrile gloves, 1 x AeroPore tape (2. 5cm x 10m), 2 x AeroWound finger dressings, 1 x AeroForm bandage (7. 5cm x 4m), 20 x AeroWipe saline cleansing wipes, 12 x 1 AeroPin nickel-plated safety pins (three sizes), 1 x pair of Aero Tuffcut scissors (7. 5" x 190mm) and 1 x AeroShield CPR face shield.