0
1

B Click Medical AED Prep Kit - CM0966R

Order Code: ZT2115490S

£13.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.490%
5 - 9£12.954%
10 - 19£12.418%
20 +£11.8712%


Description

This CPR Rescue Ready Prep Kit comprises of the essential products to assist the rescuer in preparing the casualty before they apply AED electrodes to the victim for defibrillation.With everything you could possibly need included in one handy kit, this product allows you to set up the patient's chest easily to ensure the most effective shock can be delivered to the casualty. From cutting through clothes with the included tuffcut scissors, shaving any body hair and wiping away any water or sweat with the sterile gauze swabs, you can have confidence that you're fully equipped to provide the essential prep to a victim of cardiac arrest before the electrodes are positioned.Also includes CPR facemask with a one way valve which prevents cross infection when giving mouth to mouth resuscitation.Supplied in our deluxe bag with belt loop and internal webbed pockets.Bag can be own branded with customer logo (min order 50 kits)Contents:, 1 x CPR Facemask, 2 x Sterile Saline Wipes, 1 x pair tuffcut scissors, 1 x prep razor, 1 x biohazard bag, 1 x pair nitrile disposable gloves, 2 x hand towels

See full description
Specifications for B Click Medical AED Prep Kit - CM0966R
  • MFR Part No.
    CM0966R
  • Width
    320mm
  • Weight
    0.185kg
  • Height
    270mm
  • Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome