B Click Medical BS8599-1 Large Kitchen First Aid Kit

Order Code: ZT1179611P

£26.99 Inc VAT (20%)


Description

BS8599 Compliant Large First Aid kit.Kit Contains:, 1 x Guidance note. 2 x Burn relief dressing (10cm x 10cm). 100 x Assorted blue detectable plasters. 4 x Eyepad dressing with sterile bandage. 3 x Foil blanket. 2 x Large HSE dressing (18cm x 18cm) sterile unboxed. 8 x Medium HSE dressing (12cm x 12cm) sterile unboxed. 12 x blue nitrile gloves (pair). 2 x Mouth-to-mouth resuscitation device with valve. 4 x Finger dressing with adhesive fixing 3.5cm. 2 x Conforming bandage 7.5cm x 4m. 1 x Microporous tape 2.5cm x 10m. 40 x Cleansing wipes. 4 x Single use triangular bandage 90cm x 127cm. 1 x Universal shears small 6"

See full description
Specifications for B Click Medical BS8599-1 Large Kitchen First Aid Kit
  • MFR Part No.
    CM0310
  • Width
    416mm
  • Length
    576mm
  • Weight
    0.872kg
  • Height
    386mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome