B Click Medical Deluxe Bag for Resuscitation Kit

Order Code: ZT1579136S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.175%
10 - 19£5.8410%
20 +£5.5215%


Description

Deluxe, Black, Multi-purpose tactical bag, Size: 17 x 13 x 5cms, Bag is completely lined and has two internal webbed pockets. Ideal for personal first aid, tactical, trauma and AED prep kits, Can be screened/own branded to customer details

Specifications for B Click Medical Deluxe Bag for Resuscitation Kit
  • MFR Part No.
    CM1118
  • Width
    418mm
  • Weight
    0.0773kg
  • Height
    432mm
  • Length
    676mm
  • Colour
    Black
  • Size
    17X13CM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome