B Click Medical Green Eclipse 300 Series Bag

Order Code: ZT1179914P

£5.99 Inc VAT (20%)


Description

Made from ripstop material, Reinforced carry handle with loops, Heavy duty double zip with padlock loops, Zipped compartment areas inside, Popper fastened belt loop, Dimensions: 16cm x 8cm x 8cm

Specifications for B Click Medical Green Eclipse 300 Series Bag
  • MFR Part No.
    CM1177
  • Height
    300mm
  • Weight
    0.0096kg
  • Length
    700mm
  • Width
    492mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome