B Click Medical Heavy Duty First Aid Bag

Order Code: ZT1179888P

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Large First Aid bag, 34 x 22 x 21cm, Ideal for any first aid applications, Green nylon waterproof material, 8 internal compartments to organise the content, Reflective strips, Adjustable nylon shoulder strap, Double zip closure

Specifications for B Click Medical Heavy Duty First Aid Bag
  • MFR Part No.
    CM1102
  • Height
    246mm
  • Length
    678mm
  • Weight
    0.488kg
  • Width
    394mm
  • Size
    34X22CM
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome