B Click Medical Insect Repellent Kit

Order Code: ZT1179583P

£63.99 Inc VAT (20%)


Description

The ideal kit for anyone considering travel to countries where mosquitos and other insects could be a problem. This kit includes both a deet spray and a natural equivalent using lemoneucalyptus, which gives protection for up to 6 hours. Also includes anti-histamines, Calpol for the kids and other antiseptic and insect bite creams.Supplied in a rip stop, green first aid bag with carrying handle, Recommended for Zika Virus and Malaria risk areas, 20 x Waterproof Plasters Assorted, 30 x Piriton Branded allergy tablets , 16 x Paracetamol tablets, 12 x Calpol Infant pain relief Sachets , 2 x Care Plus Tick Remover, 6 x Sterile Alcohol Wipes , 1 x Care Plus Natural Repellent Spray 60ml , 1 x Care Plus Deet Spray 40% strongest insect-repellent 100ml ,, 1 x Antiseptic Cream 30g , 1 x Anthisan Bite And Sting Cream 20g, 3 x Conforming Bandage 7.5cmx4m , 3 x Non Adhesive Dressing Pads 5cm , 2 x Fabric Tape (5cm x 7.5m) , 1 x First Aid Guidance Leaflet Direction of use, always read the label

See full description
Specifications for B Click Medical Insect Repellent Kit
  • MFR Part No.
    CM0145
  • Weight
    0.758kg
  • Width
    372mm
  • Height
    280mm
  • Length
    421mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome