B Click Medical Med Eclipse BSI First Aid Bag Only

Order Code: ZT1179897P

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 +£5.8012%


Description

Green, Stylish, Versatile Empty First Aid Bag, Made from ripstop material, Reinforced carry handle with loops, Heavy duty double zip with padlock loops, Zipped compartment areas inside, Popper fastened belt loop, Dimensions: 24.5cm x 15.5cm x 10cm

Specifications for B Click Medical Med Eclipse BSI First Aid Bag Only
  • MFR Part No.
    CM1111
  • Width
    312mm
  • Length
    598mm
  • Weight
    0.0488kg
  • Height
    314mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome