0
1

B Click Medical Multi-Purpose First Aid Bag

Order Code: ZT1179889P

£12.99 Inc VAT (20%)


Description

Excellent general purpose first aid bag 28 x 24 x 11cms, Five internal compartments and transparent zip pocket inside lid, Carry handle with removable shoulder strap, Green nylon waterproof material, Zip closure , Marked 'First Aid' with white cross

Specifications for B Click Medical Multi-Purpose First Aid Bag
  • MFR Part No.
    CM1103
  • Width
    334mm
  • Length
    738mm
  • Height
    514mm
  • Weight
    0.5686kg
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome