B Click Medical SP300 Finger Pulse Oximeter

Order Code: ZT1179855P

£43.99 Inc VAT (20%)


Description

SP300 Finger Pulse Oximeter is a small, lightweight and portable device suitable for use with either adults or childrenThis Pulse Oximeter is an ideal diagnostic tool for ambulance paramedics and emergency medical technicians working at the roadside. SpO2%, PR and Pleth waveforms are displayed on screen, The display can be easily rotated to display in 4 directions, Simple and convenient operation OLED display, Extremely compact weighing only 50g including batteries, Low power consumption, two AAA batteries can be continuously operated for 20 hours, Adjustable background brightness, Range: 30-235 BPM, Accuracy: +/- 2 BP<, Latex free

See full description
Specifications for B Click Medical SP300 Finger Pulse Oximeter
  • MFR Part No.
    CM0967
  • Weight
    0.0902kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome