B Click Medical Travel First Aid Kit - Bag

Order Code: ZT1179581P

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.354%


Description

TRAVEL KIT (COMPLIANT TO BS8599-1/2), This travel kit is compliant with the requirements of the two latest British standard for travel and vehicle kits. It meets the requirements of BS8599-2 : 2014 Medium Vehicle First Aid kits, which includes cars, vans, taxis and trucks…or any vehicle with carrying capacity up to 8 people. It also meets the new BS8599-1 : 2019 Standard as a workplace travel kit. Supplied in a bag with the following contents :Kit Contains:, 1x Adherent Dressing, 2 x Burn Dressings, 10 x Cleansing Wipes, 1 x Foil Blankets, 2 x Gloves, 1 x Guidance Notes, 1 x HSE Dessing, Medium, 1 x Resuscitation Device, 1 x Trauma Dressing, Medium , 1 x Triangular Bandage, 1 x Universal Shears, 10 x Washproof Plasters

See full description
Specifications for B Click Medical Travel First Aid Kit - Bag
  • MFR Part No.
    CM0141
  • Width
    392mm
  • Length
    486mm
  • Height
    426mm
  • Weight
    0.4353kg
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome