Quantity | Price | Discount |
---|---|---|
1 - 4 | £26.99 | 0% |
5 - 9 | £25.91 | 4% |
10 + | £24.83 | 8% |
Application: For medical and clinical waste disposal.
Consumable Type: Biohazard waste bag.
Height mm: 280.
Pack Quantity: 50.
Width mm: 190.Ideal for the separation of medical and clinical waste disposal. Self seal closure. 280 x 200mm, pack of 50.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy