British Standard High Risk Kit Industrial First Aid Kit Medium

Order Code: ZT5348790S

£129.99 Inc VAT (20%)


Description

British Standard compliant medium first aid kit Ideal for high-risk workplaces that require extensive contents Robust shatterproof ABS case with rubber dust & damp seal Supplied with premium British Standard first aid items Kit Dimensions: 33cm x 23cm x 13cm The Bristish Standard Industrial High-Risk First Aid Kit is a premium first aid kit that delivers comprehensive contents in a durable ABS case. This kit contains extra provisions specially selected for industrial working environments, assuring maximum protection.

The clear Perspex dividers help organise the contents inside the first aid kit to allow quick recognision of the items you require. The rubber dust and moisture seal makes the first aid kit suitable for harsh environments and ensures that its contents remain fresh and ready for use in an emergency. Sturdy wall mounting brackets clip directly to the case of the first aid kit, making it easy to store or grab when needed.

The kit is available in three sizes (small, medium and large) depending on your organisation’s needs - check the contents tab for quantity specifics. The kit size your business requires is determined by your first aid needs assessment.

See full description
Specifications for British Standard High Risk Kit Industrial First Aid Kit Medium
  • Size
    Medium
  • Product Type
    First Aid Kit
  • Case Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome