0
1

HSE Standard 10 Person Kit

Order Code: ZT1187299X

£17.99 Inc VAT (20%)


Description

The Medikit small 10 person First Aid Kit is supplied in an attractive durable polypropylene green plastic box with internal compartments for ease of access to the required dressing or treatment. Secure lid helps protect contents against dust and moisture. Wall mountable - optional hanging bracket enables the kit to be positioned at fixed first aid points but is also easily released from the wall bracket to enable it to be carried to the injured person.

For work places employing up to 10 persons.

For the full list of the set contents please refer to our catalogue.

See full description
Specifications for HSE Standard 10 Person Kit
  • MFR Part No.
    32106B
  • Contents
    No.16 sterile eye pad: 2
    Guidance leaflet: 1
    Large sterile dressing (18 x 18cm): 2 Alcohol free cleansing wipes: 6
    Safety pins: 6
    Disposable gloves: 1 pair
    Individually wrapped sterile adhesive: 20
    Medium sterile dressing (12 x 12cm): 6
    Triangularbandage: 4
  • Number of Persons
    10
  • Product Type
    First Aid Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome