0
1

Personal Trauma Kit - MED9967150K

Order Code: ZT1199500X

£65.99 Inc VAT (20%)


Description

The kit is supplied in a small, high quality nylon case with a handy belt loop allowing it to be worn and carried at all times if needed. The kit is small and reasonable allowing the wearer to have it easily attached to their belt. The bag has two compartments allowing the contents to be clearly arranged ensuring items can be easily found in an emergency. Consists of imperative supplies to control severe bleeds fast, including a tourniquet, Chito-SAM Patch and a Trauma Dressing.
The kit can also be purchased with a Chito-SAM 100 Z-Fold Haemostatic Dressing (7.5cm x 183cm), stopping lethal bleeding fast.

See full description
Specifications for Personal Trauma Kit - MED9967150K
  • Contents
    Quick Release Tourniquet 1
    Quick Fix Finger Dressing 2
    Microporous Tape 2.5cm x 10m
    Sterile Gauze Swabs 10 x 10cm (Pack of 5) 1
    Burn Dressing 10 x 10cm 1
    Nitrile Disposable Gloves (Pair) 2
    Celox Haemostatic Granules 35g 1
    Trauma Dressing 15 x 18cm 1
    Moist Cleansing Wipes 10
    No.16 Eye Pad 1
    Heavy Duty Clothing Shears 1
    Emergency Foil Blanket 1
    Military Field Dressing 20 x 19cm 1
    Sterile 12 x 12cm Dressing 1
    Sterile Eye Wash Solution 20ml Pods 5
    Triangular Bandage 1
  • Number of Persons
    1
  • Product Type
    First Aid Kit
  • MFR Part No.
    32994

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome