0
1

Reliance First Aid Kit Workplace Large BS8599-1 In Cambridge Box

Order Code: ZT2117211S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

Designed to cover 100 employees in a low risk work environment and up to 25 employees in a high risk work environment, this large first aid kit is supplied in a simple, economical, practical carry case. The contents are compliant to the latest BSi, HSE and BS standards to ensure that best practice is observed. Supplied complete with a bracket for wall mounting if needed.

Features and Benefits
• Ensures all your medical supplies are in one place and are easily accessible to all members of staff
• Simple and effective way of ensuring your workplace complies with improved health and safety standards
• Contents are supplied in a robust Cambridge Box for ease of storage
• Includes a bracket to allow for wall mounting for easier access to the kit in the event of an emergency

Contents
• 2 x Bandages, Conforming
• 4 x Bandages, Triangular
• 2 x Dressings, Burn
• 4 x Dressings, Eye Pad
• 4 x Dressings, Finger
• 6 x Dressings, HSE Medium
• 4 x Dressings, HSE Large
• 3 x Foil Blankets, Adult
• 12 x Gloves, Pairs
• 1 x Guidance Leaflet
• 100 x Plasters, Washproof Assorted
• 2 x Resuscitation Face Shields
• 1 x Shears
• 3 x Tapes, Microporous
• 40 x Wipes, Cleansing

Typical Applications
• Warehouses
• Offices
• Schools
• Medical

Standards
• BS8599-1:2019
• BSi Approved
• HSE Approved

See full description
Specifications for Reliance First Aid Kit Workplace Large BS8599-1 In Cambridge Box
  • MFR Part No.
    384
  • No. of People
    100
  • Product Type
    First Aid Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome