0
1

TRAUMA BAG 44 X 25 X 28

Order Code: ZT2115595S

£42.99 Inc VAT (20%)


Description

Removable internal dividers, Yellow reflective strip, Detachable shoulder strap, Carry handles, 4 External zipped pockets, Material: oxford fabric 600d, Dimensions: 44cm x 25cm x 28cm

Specifications for TRAUMA BAG 44 X 25 X 28
  • Colour
    Red
  • MFR Part No.
    CM1115
  • Size
    44X5X28cm
  • Weight
    1.905kg
  • Length
    480mm
  • Height
    512mm
  • Width
    414mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome