Vivo Van and Truck First Aid Kit Red

Vivo Van and Truck First Aid Kit Red

Order Code: ZT1255582PCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

Astroplast Vivo Van and Truck First Aid Kit Red Contains the HSE recommended first aid components for travelling employees, with additional contents. Can be located onto the existing green box bracket or installed with the new secure fitting bracket as supplied.

Contents:
1 x Guidance Leaflet
12 x Safety Pins
6 x Wipes
20 x Waterproof Plasters
2 x Gloves (Pairs)
2 x Conforming Bandage
1 x Large Dressing
2 x Triangular Bandages
5 x Non-Adherent Dressings
1 x Microporous Tape
5 x Eyewash 20ml
2 x Scissors
1 x Fingerstalls

See full description
Specifications for Vivo Van and Truck First Aid Kit Red
  • MFR Part No.
    11579WC
  • Type
    First Aid Kits
  • Colour
    Red
  • Form
    Vehicle Kits
  • Standards
    HSE Compliant
  • Dimensions
    190x190x89mm