First Aid Cupboard, 2 Sliding Doors, 2 Shelves, Pure White

Order Code: ZT2747836S

£699.99 Inc VAT (20%)


Description

First aid cupboard, 2 sliding doors, 2 shelves, pure white. Supplied = assembled. Height = 520 mm. Width = 800 mm. Depth = 280 mm. Colour = pure white RAL 9010. Material = steel, powder coated. Type of mounting = wall mounting. Door type = sliding door. Model = front made of 4 mm thick single pane safety glass. Number of shelves = 2 pcs. Max. shelf load = 20 kg. Product type = medicine cupboards. Made of powder coated sheet steel. Sheet steel body. Front made of 4 mm thick single pane safety glass. Shelves height adjustable in 17.5 mm increments, max. load per shelf approx. 20 kg. Cupboard prepared for wall mounting. Supplied fully assembled.

See full description
Specifications for First Aid Cupboard, 2 Sliding Doors, 2 Shelves, Pure White
  • Cabinet Door Type
    Sliding Door
  • Colour
    White Aluminium
  • Material
    Steel, Powder Coated
  • Number of Shelves
    2
  • Product Type
    Medicine Cupboards
  • Width
    800mm
  • Supplied
    Assembled
  • Height
    520mm
  • Door Type
    Sliding Door
  • Depth
    280mm
  • Mounting Type
    Wall Mounting
  • Shelf Capacity
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome