Cantex Weld Stretch Navy/Yellow Jacket (XS)

Order Code: ZT3612996S

£229.99 Inc VAT (20%)


Description

The Tranemo Cantex Weld FR/ARC Class 2 Welding Jacket is a top-tier choice for welding professionals seeking optimal safety and comfort. This navy and yellow jacket boasts flame retardant and ARC-rated Class 2 protection, ensuring reliable defense against welding hazards. The stretch fabric on the rear enhances comfort during extended wear. Featuring a concealed front zip and press studs, extended back, and multiple functional pockets including chest pockets with flaps, a vertical zip pocket on the left chest, and roomy side pockets with flaps, this jacket is designed for convenience and practicality. Additionally, two loops for communication equipment and a concealed keyring holder for the ID-pocket add to its functionality, making it an indispensable garment for those prioritizing safety and ease of use in their workwear.

Features and Benefits
• Adjustable cuffs with press studs
• Draw cord at waist
• Inside pocket
• Contrast stitching

See full description
Specifications for Cantex Weld Stretch Navy/Yellow Jacket (XS)
  • Colour
    Yellow/Navy Blue
  • Product Type
    Flame Retardant Jacket
  • Size
    XS
  • Series
    Cantex Weld
  • MFR Part No.
    5730 88 94 003
  • Standards Met
    EN ISO 11612 A1+A2 B1 C1 E3 F1
    EN 1149-5
    EN 13034
    EN 61482-2
    EN ISO 11611

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome