Portwest Bizflame FR62 Hi-Vis Flame Resistant Multi-Norm Yellow & Navy Trousers - Size 2XL

Portwest Bizflame FR62 Hi-Vis Flame Resistant Multi-Norm Yellow & Navy Trousers - Size 2XL

Order Code: ZT5531457S

£129.99 Inc VAT (20%)


Description

Benefits

Enhanced safety and protection from heat, flame, and spatter
Improved comfort and flexibility for unrestricted movement
Increased productivity with easy-access tool pockets
Durable construction for long-lasting value

Stay safe and comfortable throughout your workday with the ESAB MW2000 Flame Resistant Black Welding Trousers. These premium trousers are compliant with FR ISO 11611:2015, ISO 11612:2015, and EN 1149-5:2018 safety standards, providing exceptional protection against heat, flame, and spatter. The 2-way stretch fabric offers unrestricted movement for ease of maneuvering in tight welding spaces, while the durable construction ensures long-lasting performance. Strategically placed pockets keep your essential tools within easy reach, maximizing your productivity.

Features
FR ISO 11611:2015, ISO 11612:2015, and EN 1149-5:2018 compliant for exceptional flame resistance
2-way stretch fabric for unrestricted freedom of movement
Durable construction for long-lasting wear
Strategically placed pockets for easy tool access

Applications
Stick welding (SMAW)
Gas metal arc welding (GMAW)
Flux-cored arc welding (FCAW)
Arc gouging (FCAW-G)
Plasma arc cutting (PAC)
Oxyfuel cutting (OFC)
Other welding processes requiring flame resistant protection

See full description
Specifications for Portwest Bizflame FR62 Hi-Vis Flame Resistant Multi-Norm Yellow & Navy Trousers - Size 2XL
  • Colour
    Yellow & Navy
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome