1. Safety/
  2. Site Safety/
  3. Traffic Safety/
  4. Flexible Fencing
Barrier Mesh Fencing

Barrier Mesh Fencing


2 Variants From
£19.99

Inc VAT (20%)

See 2 Product Variants
£19.99

Description

Available in two colours, this hi-visibility, waterproof fencing provides an effective temporary barrier on building sites and many other hazards. Ideal for cordoning off restricted areas in outdoor spaces. Easy to install, simply insert fencing pins (sold separately) at regular intervals to support the fence.

Features and Benefits
• Available in two bright colours to be instantaneously visible
• A cost effective and efficient way of cordoning off areas to personnel
• Made from a waterproof, weather proof material for durability

Typical Applications
• Building sites
• Scaffolding
• Garden areas

Notes
• Requires fencing pins to attach effectively (sold separately, CTL9927820W)
• It is recommended to have at least 1 fencing pin for every 5 metres of fencing

See full description

Feature Attributes

Type:

Barrier Mesh Fencing

Material:

Polypropylene

Height:

1 m

Width:

50 m

Size:

1 x 50 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome