Siteace Heavy Duty Barrier Fencing Orange 1M x 50M

Order Code: ZT5514495S

£20.99 Inc VAT (20%)
£22.998.5% off


Description

This barrier fencing provides a strong, visible, and cost-effective solution for safely sectioning off areas. Its durable design ensures reliable performance, while its bright colouring enhances visibility, preventing unauthorised access and keeping people safe. Ideal for construction, events, roadworks, and maintenance projects, it creates secure boundaries for a wide range of applications.

Features and Benefits:
• Strong and durable construction for reliable use
• Highly visible design enhances safety
• Cost-effective solution for temporary fencing needs
• Suitable for construction sites, events, and roadworks
• Lightweight and easy to install or reposition

See full description
Specifications for Siteace Heavy Duty Barrier Fencing Orange 1M x 50M
  • Length
    50m
  • Size
    1M x 50M
  • MFR Part No.
    10/001/030
  • Product Type
    Barrier Fencing
  • Width
    50m
  • Material
    Polypropylene
  • Colour
    Orange
    Orange
  • Type
    Barrier Fencing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome