Siteace Standard Barrier Fencing Yellow 1M x 50M

Order Code: ZT5514444S

£17.99 Inc VAT (20%)
£19.9910% off


Description

Barrier fencing provides a strong, visible, and cost-effective solution for safely sectioning off areas. Its durable, lightweight design ensures easy installation and repositioning, making it ideal for creating secure and highly visible boundaries. Perfect for construction sites, events, roadworks, and maintenance projects, this fencing helps prevent unauthorised access and enhances safety in various environments.

Features and Benefits:
• Strong and durable for reliable use
• Highly visible design for maximum safety
• Cost-effective solution for temporary fencing needs
• Lightweight and easy to install or reposition
• Ideal for construction, events, roadworks, and restricted areas

See full description
Specifications for Siteace Standard Barrier Fencing Yellow 1M x 50M
  • MFR Part No.
    10/001/200
  • Size
    1M x 50M
  • Product Type
    Barrier Fencing
  • Type
    Barrier Fencing
  • Length
    50m
  • Material
    Plastic
  • Width
    1m
    1m
  • Colour
    Yellow
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome