Siteace Steel Fencing Pin 8MM X1200MM (Pack of 10)

Order Code: ZT5514469S

£13.29 Inc VAT (20%)
£13.995% off


Description

Fencing pins are a strong and reliable solution for securing and supporting barrier fencing. Made from durable steel with an integrated eye hook, they ensure quick and efficient attachment, providing stable support for temporary fencing. Ideal for construction sites, roadworks, events, and landscaping projects, these pins are essential for maintaining safety and clear boundaries.

Features and Benefits:
• Strong steel construction for durability and reliability
• Integrated eye hook for easy attachment of fencing
• Quick and efficient setup for temporary boundaries
• Suitable for outdoor use in various conditions
• Ideal for construction, events, and safety barrier applications

See full description
Specifications for Siteace Steel Fencing Pin 8MM X1200MM (Pack of 10)
  • Type
    Fencing Pin
  • Length
    1200mm
  • Diameter
    8mm
  • MFR Part No.
    10/005/010
  • Colour
    Silver
  • Product Type
    Fencing Pin
  • Material
    Steel
    Steel
  • Size
    8mm X 1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome