Steel Fencing Pin - 8mm x 1200mm

Order Code: ZT5535170S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Lantern hook fencing pin with point (8mm x 12mm) Designed for use with plastic safety barrier fencing for marking temporary fencing lines. Recommended to use one fencing pin every 5 metres of fencing. Re-usable.

Specifications for Steel Fencing Pin - 8mm x 1200mm
  • Material
    Steel
  • Product Type
    Fencing Pin
  • Length
    1200mm
  • Diameter
    8mm
  • Size
    8mm x 1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome