XHD Orange 1M x 50M Barrier Fencing

Order Code: ZT5514471S

£29.99 Inc VAT (20%)
£30.993% off


Description

This barrier fencing provides a strong, visible, and cost-effective solution for safely sectioning off areas. Its durable design ensures reliable performance, while its bright colouring enhances visibility, preventing unauthorised access and keeping people safe. Ideal for construction, events, roadworks, and maintenance projects, it creates secure boundaries for a wide range of applications.

Features and Benefits:
• Strong and durable construction for reliable use
• Highly visible design enhances safety
• Cost-effective solution for temporary fencing needs
• Suitable for construction sites, events, and roadworks
• Lightweight and easy to install or reposition

See full description
Specifications for XHD Orange 1M x 50M Barrier Fencing
  • Size
    1M x 50M
  • MFR Part No.
    10/001/050
  • Type
    Barrier Fencing
  • Width
    50m
    1m
  • Length
    50m
  • Colour
    Orange
    Orange
  • Product Type
    Barrier Fencing
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome