Blue Hard Floor Protector 600mm x 25m

Blue Hard Floor Protector 600mm x 25m

Order Code: ZT1245768SCopy

£13.39each Inc VAT (20%)
£26.78 minimum order value

Minimum order quantity: 2.

Description

25m roll of 600m wide hard floor protector ideal for protecting hard floors during refurbishment HFP1

Specifications for Blue Hard Floor Protector 600mm x 25m
  • Size
    600mm x 25m
  • Width
    600mm
  • Product Type
    Hard Floor Protector
  • Roll Length
    25m
  • Colour
    Blues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome