Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Floor Protectors
Carpet Protection Flim Standard - 600mm x 25m
By OSSSC
Order Code:
ZT5535114S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 +
£8.27
8%
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/floor-protectors/carpet-protection-flim-standard-600mm-x-25m/p/ZT5535114S
Add to quotation
View all Floor Protectors
Description
Our carpet Protection Film protects against spills, dirt and contamination from foot traffic.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Carpet Protection Flim Standard - 600mm x 25m
Size
600mm x 25m
Length
25m
Width
600mm
Product Type
Carpet Protection Film
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome