Be Aware Images Are Being Recorded Rigid PVC Warning Sign - 300 x 100mm

Order Code: ZT3757148S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

These Rigid PVC and Self-Adhesive warning signs ensure compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

Features and Benefits
• Complies with Health & Safety legislation BS EN ISO 7010
• Range of sizes available to suit your needs
•Available in either rigid PVC for durability or self- adhesive vinyl
• Suitable for indoor or outdoor settings (fixings required for Rigid PVC signs - not supplied)

Typical applications
• Work places
• Industrial
• Forecourts

See full description
Specifications for Be Aware Images Are Being Recorded Rigid PVC Warning Sign - 300 x 100mm
  • Overall Height
    100mm
  • Fixing Method
    Wall Fix
  • Overall Width
    300mm
  • Primary Colour
    Yellow
  • Sign Type
    CCTV in Operation
  • Material
    Rigid PVC
  • Legend/Symbol Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome