Dangerous Site Rigid PVC Warning Sign - 600 x 450mm

Order Code: ZT1186287X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%


Description

Provide a clear safety message around your sites.
• Ensures compliance under the latest Health & Safety regulations.
• All symbols, where applicable, conform to ISO 7010.
• Signs are available in the sizes shown below each illustration.
• Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

See full description
Specifications for Dangerous Site Rigid PVC Warning Sign - 600 x 450mm
  • MFR Part No.
    HA22836R
  • Overall Width
    600mm
  • Legend/Symbol Colour
    Yellow
    Black
    Red
  • Primary Colour
    White
  • Overall Height
    450mm
  • Material
    Rigid PVC
  • Sign Message
    Dangerous/Children Must Not Play
  • Fixing Method
    Wall Fix
  • Design
    M
  • Sign Type
    Dangerous Site

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome