Fork Lift Trucks Rigid PVC Danger Sign - 450 x 600mm

Order Code: ZT3749709S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Rigid PVC and Self-Adhesive. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

See full description
Specifications for Fork Lift Trucks Rigid PVC Danger Sign - 450 x 600mm
  • Material
    Rigid PVC
  • Overall Height
    600mm
  • Sign Type
    Forklift Trucks
  • Fixing Method
    Wall Fix
  • Primary Colour
    White
  • Overall Width
    450mm
  • Legend/Symbol Colour
    Yellow
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome