Overhead Live Wires Vinyl Danger Sign - 150 x 200mm

Order Code: ZT3935890S

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Rigid PVC and Self-Adhesive. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

See full description
Specifications for Overhead Live Wires Vinyl Danger Sign - 150 x 200mm
  • Overall Width
    150mm
  • Fixing Method
    Self Adhesive
  • Legend/Symbol Colour
    Black
    Yellow
  • Material
    Vinyl
  • Primary Colour
    White
  • Sign Type
    Overhead Live Wires
  • Overall Height
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome