Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Floor Signs
Quality Control Passed Inspection - Labels (50 x 25mm Roll of 250)
By Spectrum Industrial
Order Code:
ZT1112345P
Copy
£13.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.29
0%
5 - 9
£12.63
5%
10 +
£11.96
10%
1
Add to basket
Get it in
7-10
working days
Available
GBP
13.29
https://www.zoro.co.uk/shop/safety/floor-signs/quality-control-passed-inspection-labels-50-x-25mm-roll-of-250/p/ZT1112345P
Add to quotation
View all Floor Signs
Description
Quality Control Passed Inspection - Labels (50 x 25mm Roll of 250)
Tags:
#BulkDiscount
Specifications
Specifications for Quality Control Passed Inspection - Labels (50 x 25mm Roll of 250)
Colour
Green/White
Depth
0.07mm
Width
50mm
Material
Sav
Type
Labels
Installation
Self Adhesive
Length
25mm
Weight
0.06kg
Fixing Method
Self Adhesive