Metal Drawer Cabinet Door Pull Kitchen Handle Cup Bow - Colour Satin, Pack of 30. Size: 128MM/164MM

Order Code: ZT2655367S

£46.99 Inc VAT (20%)


Description

Material: Metal

Size: 128Mm / 164Mm
Complete With Fixing Screws
Suitable For All Types Of Pvc, Aluminum Or Wooden Doors
High Quality

See full description
Specifications for Metal Drawer Cabinet Door Pull Kitchen Handle Cup Bow - Colour Satin, Pack of 30. Size: 128MM/164MM
  • Product Type
    Cabinet Door Pull
  • Size
    128mm
    164mm
  • Material
    Metal
  • Finish
    Satin
  • Pack Quantity
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome