Assembled Mesh Gas Cylinder Cages, 32 Cylinders With Ø220mm, Grate Floor

Assembled Mesh Gas Cylinder Cages, 32 Cylinders With Ø220mm, Grate Floor

Order Code: ZT2724679S

£5,999.99 Inc VAT (20%)


Description

Assembled mesh gas cylinder cages, 32 cylinders with 220 mm, grate floor. Supplied = assembled. Place of use = outdoor use. External height = 2260 mm. External width = 2115 mm. External depth = 1155 mm. Cylinder capacity = 32 x 220 mm. Max. snow load = 75 kg/m². Material = steel. Finish = hot dip galvanised. Hazard class = for regulation compliant outdoor storage of gas cylinders in accordance with TRGS 510. Type of floor = with grate. Door type = double hinged doors. Lock type = profile cylinder. Weight = 336 kg. Product type = gas cylinder containers. For regulation compliant outdoor storage of gas cylinders in accordance with TRGS 510. Sturdy, hot-dip galvanised steel frame construction - pre-assembled with roof and base. Rear panels, side panels and lockable hinged doors made of wire mesh for optimal ventilation. With stacker forklift pockets to make empty transport with a forklift truck easy. Hinged gates, lockable using profile cylinder. Floor made of ribbed sheet metal or grate optionally available, max. load per 1000 kg/m². Single door WxH 1000 x 2000 mm. Double doors open over the full width - ideal when using gas cylinder pallets. Roof snow load approx. 75 kg/m². Supplied fully assembled.

See full description
Specifications for Assembled Mesh Gas Cylinder Cages, 32 Cylinders With Ø220mm, Grate Floor
  • Product Type
    Gas Cylinder Containers
  • Supplied
    Assembled
  • Material
    Steel
  • Door Type
    Double Hinged Doors
  • Finish
    Hot Dip Galvanised
  • External Height
    2260mm
  • Type of Floor
    with Grate
  • Weight
    336kg
  • External Width
    2115mm
  • External Depth
    1155mm
  • Lock Type
    Profile Cylinder
  • Cylinder Capacity
    32 x Ø 220mm
  • Applications
    Outdoor Use
  • Snow Load
    75kg/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome