Gas Cylinder Cupboard, 2 Doors, Height At Back 1600mm, Front 1500mm

Gas Cylinder Cupboard, 2 Doors, Height At Back 1600mm, Front 1500mm

Order Code: ZT2720225S

£1,699.99 Inc VAT (20%)


Description

Gas cylinder cupboard, 2 doors, height at back 1600 mm, front 1500 mm. Supplied = assembled. External height = 1600 mm. External width = 1680 mm. External depth = 690 mm. Material = steel. Colour = light grey RAL 7035, light blue RAL 5012. Number of doors = 2 pcs. Cylinder capacity = 9x33 kg or 20x11 kg or 36x5 kg. Finish = zinc plated and powder coated. Lock type = cylinder lock. Weight = 98.8 kg. Place of use = outdoor use. Product type = gas cylinder cupboards. Ideal for outdoor storage of propane gas cylinders. Sloping top for optimum drainage of water. Lockable doors and side walls with ventilation slots. Robust, welded construction made of zinc plated sheet steel. Additionally powder coated, body in light blue RAL 7035. Doors light blue RAL 5012. Closed rear wall. Lockable with cylinder lock. Base and removable intermediate shelf made of zinc plated, perforated sheet metal. Warning labels. Supplied fully assembled.

See full description
Specifications for Gas Cylinder Cupboard, 2 Doors, Height At Back 1600mm, Front 1500mm
  • Product Type
    Gas Cylinder Cupboards
  • Material
    Steel
  • Colour
    Light Grey
  • Supplied
    Assembled
  • External Width
    1680mm
  • Weight
    98.8kg
  • External Height
    1600mm
  • Lock Type
    Cylinder Lock
  • Cylinder Capacity
    9x3kg or 20x11kg or 36x5kg
  • External Depth
    690mm
  • Finish
    Zinc Plated and Powder Coated
  • Applications
    Outdoor Use
  • Number of Doors
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome