Professional Gas Cylinder Trolley, For Propane Gas Cylinders Up To 25 Kg, Flexible Hose Guide

Order Code: ZT2741443S

£699.99 Inc VAT (20%)


Description

Professional gas cylinder trolley, for propane gas cylinders up to 25 kg, flexible hose guide. Supplied = assembled. Number of cylinders = 1 pcs. For cylinder capacity = 27 l. For cylinder diameter = 300 mm. Height = 2300 mm. Width = 500 mm. Max. load = 25 kg. Product type = steel cylinder trucks. With flexible hose guide.

Specifications for Professional Gas Cylinder Trolley, For Propane Gas Cylinders Up To 25 Kg, Flexible Hose Guide
  • Product Type
    Steel Cylinder Trucks
  • Supplied
    Assembled
  • Load Capacity
    25kg
  • For Cylinder Capacity
    27L
  • Height
    2300mm
  • Width
    500mm
  • Number of Cylinders
    1
  • For Cylinder Diameter
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome