Builder's Grip Gloves VITBGLOVE012

Order Code: ZT1296025P

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%

Order by 2pm, get it Tomorrow

Description

These Vitrex Builder's Grip Gloves have Latex coated palms for a non-slip grip. They are ideal for various building projects and handling rough materials such as brick, slabs, etc. The gloves are highly durable with excellent resistance to tearing, puncture and abrasion. Made to EN388 standards.

Specifications for Builder's Grip Gloves VITBGLOVE012
  • MFR Part No.
    BGGLOVE012
  • Size
    One Size
  • Type
    Latex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome