0
1
2

Contractor Cotton Chrome Rigger Gloves - Size 10

Order Code: ZT1189441X

£1.11 Inc VAT (20%)


Description

These good quality rigger gloves are an excellent choice for minimal risk applications including general handling. The chrome leather palms are extended over the entire thumb to protect against minor abrasion injuries, like scratches and blisters.

Features and Benefits
• Breathable cotton back keeps hands comfortable during prolonged wear
• Knitwrist cuff style for maximum comfort
• Chrome leather coating covers the entire thumb for added protection on this vulnerable wear point

Standards
• CE Category I
• EN 420:2003

See full description
Specifications for Contractor Cotton Chrome Rigger Gloves - Size 10
  • Coating
    Leather
  • Colour
    White
  • Liner Material
    Cotton
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome