0
1
2

Contractors Cotton Chrome Gloves Cream (SIZE-11)

Order Code: ZT3609431S

£1.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.234.5%
50 +£1.1610%


Description

These good quality rigger gloves are an excellent choice for minimal risk applications including general handling. The chrome leather palms are extended over the entire thumb to protect against minor abrasion injuries, like scratches and blisters.

Features and Benefits
• Breathable cotton back keeps hands comfortable during prolonged wear
• Knitwrist cuff style for maximum comfort
• Chrome leather coating covers the entire thumb for added protection on this vulnerable wear point

Standards
• CE Category I
• EN 420:2003

See full description
Specifications for Contractors Cotton Chrome Gloves Cream (SIZE-11)
  • Liner Material
    Cotton
  • Size
    11
  • Colour
    White
  • Coating
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome