General Handling Gloves, Blue/Red/Yellow, Leather Coating, Cotton/Fleece Liner, Size XL

Order Code: ZT3814607S

£5.49each Inc VAT (20%)
£54.90 minimum order value

Minimum order quantity: 10.

Description

Strong and hardwearing, these multi-purpose gloves are ideal for working in low temperatures. Fortified with a soft cotton fleece lining, they insulate the hands and deliver good mechanical protection.

Features and Benefits
• Gun pattern design enhances grip
• Elasticated cuff style provides a secure fit and keeps the cold out
• Integrated vein patch for arterial protection against cuts and grazes

Standards
• CE Category II
• EN 388:2003 2.1.4.3.

See full description
Specifications for General Handling Gloves, Blue/Red/Yellow, Leather Coating, Cotton/Fleece Liner, Size XL
  • Size
    XL
  • Coating
    Leather
  • Liner Material
    Fleece
    Cotton
  • Colour
    Red
    Yellow
    Blue
  • Series
    FGIMPN
  • MFR Part No.
    FGIMPN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome