Grey PU Glove Large

Order Code: ZT4951538S

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Glenwear Grey PU Glove Large Polyurethane coating on palm and fingertips Seamless polyester fabric with breathable back Lightweight construction Washable EN388 and EN420

Specifications for Grey PU Glove Large
  • Type
    Glove
  • Material
    Polyester
    Polyurethane
  • Colour
    Grey
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome