0
1
2
3

HyFlex 11-816 Multi-Purpose Gloves, Blue & Black


Select
£3.59 Inc VAT (20%)
Up to 10% off


See all variants from £3.59

Description

These ultra-thin HyFlex® gloves are designed to provide unlimited flexibility and tactility for a range of light-duty applications. Lightweight and extremely comfortable, the HyFlex® 11-816 are the perfect choice for handling and assembling small parts and components.

Features and Benefits
• Dermatologically tested and OEKO-TEX® certified to include no harmful substances
• Silicone-free and suitable for painting applications
• FORTIX™ technology provides enhanced abrasion resistance for user safety
• Super thin liner and coating for extreme comfort and extended wear time
• Coating material provides a secure grip in dry environments

Typical Applications
• Automotive
• Machinery operation
• Metal fabrication
• Transport
• Utilities
• Warehousing

Standards
• CE Category II
• EN 388:2016 4.1.2.1.A.

Notes
• Knitwrist cuff style
• 18 gauge liner
• 219mm-261mm (size dependent)
• DMF-free

See full description

Feature Attributes

Coating:
Nitrile
Series:
11-816 HyFlex®
Colour:
Black,Blue
Liner Material:
Spandex,Nylon
EN388 Abrasion:
4
EN388 Tear:
2
More attributes
Product Reviews -
4 years ago by Alexandra
Best gloves I've worn, perfect fit and NO loss of dexterity. Not strong but to be expected. Will probably last a month if you use them carefully. Worth every penny

5 years ago by Royce
Nice gloves and great that you don’t need to keep taking them off for more fiddly tasks.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome