Ice Diamond Touch Screen Liner Glove FG480 - Large

Order Code: ZT3377438S

£46.99 Inc VAT (20%)


Description

The Ice Diamond Touch Screen Liner Glove is favoured for its exceptional warmth as a liner glove or as a stand alone touch screen glove for use doing delicate tasks. It can be worn with any of our freezer or chiller gloves and mittens providing extra warmth. It is66% heavier than a regular non-merino wool liner glove.

If worn with the right size outer glove this merino wool glove will increase the warmth by 11.7 degrees when used in a freezer at -20 compared to a glove with no liner. A warmth increase of over 50%!

96% high quality merino wool. Nearly 100% sustainable.

Ice diamond Merino Wool liner gloves are perfect for wearing in cold temperatures. Merino wool is considerably thinner than normal wool and is soft and comfortable against the skin.

Merino Wool is naturally self cleaning, so odours are less likely and being a natural insulator it also provides warmth in sub zero temperature. The wicking properties of merino wool remove moisture from the hand.

Our first ever touchscreen liner glove made in Europe.

Composition -96% merino wool, 3% high elastic, 1% Silver thread.

See full description
Specifications for Ice Diamond Touch Screen Liner Glove FG480 - Large
  • Product Type
    Touch Screen Liner Glove
  • Material
    Merino Wool
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome