0
1
2

Knitted Wrist Polycotton Stockinette Gloves - Size 10, Pack of 12

Order Code: ZT1177081X

10
£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

These lightweight stockinette gloves are widely used for delicate handling. Highly breathable and made from 48% cotton, they also make excellent glove liners.

Features and Benefits
• Lightweight and breathable for continuous use
• Flexible material allows for natural hand movement
• Knitwrist cuff type ensures maximum comfort

Standards
• CE Category I

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome