Large (Size 9) Latex Palm Coated Gloves
0
1

Large (Size 9) Latex Palm Coated Gloves

Order Code: ZT3521036S

£1.25 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.250%
20 - 49£1.204%
50 - 99£1.158%
100 - 199£1.1012%
200 +£1.0516%


Description

HEAVY DUTY: These durable work gloves have crinkled, latex coated palms and fingers for increased grip and knitted elasticated wristbands. HARD-WEARING: CE compliant, these latex gloves are ideal for general use such as handling building materials such as brick, concrete and paving.

Specifications for Large (Size 9) Latex Palm Coated Gloves
  • Size
    9
  • Product Type
    Gloves
  • Coating
    Latex
  • Use
    General

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome