Mastergrip Green Glove Medium

Mastergrip Green Glove Medium

Order Code: ZT4964456S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Town & Country Mastergrip Green Glove Medium The MastergGRIP range of gloves provide up to 100% more grip than standard gloves using patented technology. This uses micropores to form mini vacuums with the item being handled, giving the ultimate grip in both wet and dry conditions, a great glove for a variety of gardening tasks The latex coating protects against liquid penetration and the breathable back enhances comfort, ideal when watering plants or light gardening

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Mastergrip Green Glove Medium
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome