Quantity | Price | Discount |
---|---|---|
1 - 4 | £27.99 | 0% |
5 - 9 | £26.87 | 4% |
10 + | £25.75 | 8% |
Features • Aluminium backing giving enhanced protection against radiated heat • Kevlar® stitching • Fully lined Standards
• BS EN 388:2003
• BS EN 420:2003
• BS EN 12477:2001
• BS EN 407:2004 4244 313X3X
Note: Image is for illustrative purposes only and may differ from the actual product